Zoro Homepage

Tubing, Clear, Shore D 55, 5/32" I.D., PFA

  • Mfr # 104-0250047-NT-100

  • Zoro # G906438652


product price: $406.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.047 in
Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Burst Pressure
1,360 psi
Outside Diameter Tolerance
+/-0.005
Clarity
Semi-Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104-0250047-NT-100
Zoro #
G906438652
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.047 in
Outside Diameter Tolerance
+/-0.005
Overall Length
100 ft
Outside Diameter
1/4 in
Bend Radius
3/4 in
Inside Diameter
5/32 in

Details

Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Burst Pressure
1,360 psi
Item
Tubing
Clarity
Semi-Clear
For Potable Water Use
Yes
For Fluid Type
Gas
For Location
Indoor, Outdoor
Industry Application
Laboratory, Semiconductor, Steam Plant
Food Application
Food and Beverage
Tensile Strength
4,500 psi
Vacuum Rated
Vacuum Rated
Features
Chemically Inert to Nearly all Industrial Chemicals and Solvents, Low Coefficient of Friction, Low Permeability, Self Extinguishing, Translucent
Coil Weight
2.8 lb
Hardness
Shore D 55
Fitting Compatibility
Compression
Weight per Foot
0.028 lb/ft
System of Measurement
Inch
Resistance Properties
Crack Resistant, Heat Resistant
Peristaltic Pump Compatible
No
Flexibility
Flexible
Color
Clear
Maximum Operating Pressure
340 psi
Maximum Operating Temperature
500 Degrees F
Elongation
280% to 400%
Maximum Vacuum Pressure
28 in Hg
For Environment
Chemical
Autoclavable
Yes
Material
PFA
Minimum Operating Temperature
-100 Degrees F
Stripe Color
No Stripe
Tube Form
Coil
Flow Application
Flow Monitoring, Fluid Transfer, Semiconductor, Steam Plant
Application
Air, Chemical, Fluid

Description

Tubing, Application Air, Chemical, Fluid, Color Clear, Food Application Food and Beverage, Hardness Shore D 55, Inside Diameter 5/32 in, Material PFA, Material Trade Name Not Applicable, Maximum Operating Pressure 340 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/4 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Crack Resistant, Heat Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.