Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Clear, Shore D 55, 5/32" I.D., PFA

  • Mfr # 104-0250047-NT-25

  • Zoro # G106438650


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.047 in
Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Burst Pressure
1,360 psi
Peristaltic Pump Compatible
No
Clarity
Semi-Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104-0250047-NT-25
Zoro #
G106438650
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.047 in
Inside Diameter
5/32 in
Outside Diameter
1/4 in
Bend Radius
3/4 in
Overall Length
25 ft
Outside Diameter Tolerance
+/-0.005

Details

Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Item
Tubing
Burst Pressure
1,360 psi
Peristaltic Pump Compatible
No
Clarity
Semi-Clear
Stripe Color
No Stripe
Elongation
280% to 400%
For Potable Water Use
Yes
Maximum Operating Temperature
500 Degrees F
Food Application
Food and Beverage
Maximum Operating Pressure
340 psi
Industry Application
Laboratory, Semiconductor, Steam Plant
Color
Clear
Resistance Properties
Crack Resistant, Heat Resistant
Maximum Vacuum Pressure
28 in Hg
Hardness
Shore D 55
For Environment
Chemical
Features
Chemically Inert to Nearly all Industrial Chemicals and Solvents, Low Coefficient of Friction, Low Permeability, Self Extinguishing, Translucent
Tensile Strength
4,500 psi
Material
PFA
Minimum Operating Temperature
-100 Degrees F
Vacuum Rated
Vacuum Rated
Application
Air, Chemical, Fluid
Autoclavable
Yes
System of Measurement
Inch
Flow Application
Flow Monitoring, Fluid Transfer, Semiconductor, Steam Plant
Tube Form
Coil
Coil Weight
0.7 lb
Flexibility
Flexible
For Fluid Type
Gas
For Location
Indoor, Outdoor
Weight per Foot
0.028 lb/ft
Fitting Compatibility
Compression

Description

Tubing, Application Air, Chemical, Fluid, Color Clear, Food Application Food and Beverage, Hardness Shore D 55, Inside Diameter 5/32 in, Material PFA, Material Trade Name Not Applicable, Maximum Operating Pressure 340 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/4 in, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Crack Resistant, Heat Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.