Zoro Homepage

Tubing, Clear, Shore D 55, 5/8" I.D.

  • Mfr # 105-0750062-NT-100

  • Zoro # G506438649


product price: $1,364.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.062 in
Burst Pressure
520 psi
Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
For Fluid Type
Gas
Flexibility
Flexible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105-0750062-NT-100
Zoro #
G506438649
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Overall Length
100 ft
Bend Radius
4 1/4 in
Outside Diameter
3/4 in
Inside Diameter
5/8 in

Details

Burst Pressure
520 psi
Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Item
Tubing
For Fluid Type
Gas
Flexibility
Flexible
Material
High Purity PFA
For Potable Water Use
Yes
System of Measurement
Inch
Fitting Compatibility
Compression
Minimum Operating Temperature
-100 Degrees F
Stripe Color
No Stripe
Weight per Foot
0.079 lb/ft
For Location
Indoor, Outdoor
For Environment
Chemical
Industry Application
Flow Monitoring, Life Science, Semiconductor
Peristaltic Pump Compatible
No
Maximum Operating Temperature
500 Degrees F
Clarity
Semi-Clear
Flow Application
Flow Monitoring, Semiconductor
Maximum Operating Pressure
130 psi
Hardness
Shore D 55
Autoclavable
Yes
Vacuum Rated
Vacuum Rated
Tube Form
Coil
Elongation
280% to 400%
Resistance Properties
Heat Resistant
Tensile Strength
4,500 psi
Maximum Vacuum Pressure
28 in Hg
Features
Chemically Inert to Nearly all Industrial Chemicals and Solvents, Heat Resistant up to 500 Degrees F, Highest Molecular Weight Available, Low Coefficient of Friction, Low Permeability, Non-Leaching, Nonflammable Materials, Withstands Corrosive Surfactants
Color
Clear
Application
Chemical, Air
Coil Weight
12.5 lb

Description

Tubing, Application Chemical, Air, Color Clear, Hardness Shore D 55, Inside Diameter 5/8 in, Material High Purity PFA, Material Trade Name Not Applicable, Maximum Operating Pressure 130 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 3/4 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Heat Resistant, Standards 21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant, Wall Thickness 0.062 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.