Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Clear, Shore D 55, 5/8" I.D.

  • Mfr # 105-0750062-NT-500

  • Zoro # G906438645


product price: $8,310.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Wall Thickness
0.062 in
Burst Pressure
520 psi
Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Maximum Operating Pressure
130 psi
Flexibility
Flexible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
105-0750062-NT-500
Zoro #
G906438645
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Outside Diameter
3/4 in
Inside Diameter
5/8 in
Bend Radius
4 1/4 in
Overall Length
500 ft

Details

Burst Pressure
520 psi
Item
Tubing
Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Maximum Operating Pressure
130 psi
Flexibility
Flexible
Application
Chemical, Air
For Location
Indoor, Outdoor
Stripe Color
No Stripe
Minimum Operating Temperature
-100 Degrees F
Material
High Purity PFA
For Fluid Type
Gas
Autoclavable
Yes
Peristaltic Pump Compatible
No
For Potable Water Use
Yes
Clarity
Semi-Clear
Tensile Strength
4,500 psi
Coil Weight
62.5 lb
Vacuum Rated
Vacuum Rated
Maximum Vacuum Pressure
28 in Hg
Features
Chemically Inert to Nearly all Industrial Chemicals and Solvents, Heat Resistant up to 500 Degrees F, Highest Molecular Weight Available, Low Coefficient of Friction, Low Permeability, Non-Leaching, Nonflammable Materials, Withstands Corrosive Surfactants
Fitting Compatibility
Compression
Industry Application
Flow Monitoring, Life Science, Semiconductor
Tube Form
Coil
System of Measurement
Inch
Hardness
Shore D 55
Resistance Properties
Heat Resistant
Flow Application
Flow Monitoring, Semiconductor
Maximum Operating Temperature
500 Degrees F
Elongation
280% to 400%
Weight per Foot
0.079 lb/ft
Color
Clear
For Environment
Chemical

Description

Tubing, Application Chemical, Air, Color Clear, Hardness Shore D 55, Inside Diameter 5/8 in, Material High Purity PFA, Material Trade Name Not Applicable, Maximum Operating Pressure 130 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 3/4 in, Overall Length 500 ft, Peristaltic Pump Compatible No, Resistance Properties Heat Resistant, Standards 21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant, Wall Thickness 0.062 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.