Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Clear, Shore D 55, 5/8" I.D., PFA

  • Mfr # 104-0750062-NT-100

  • Zoro # G006438651


product price: $1,862.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.062 in
Burst Pressure
520 psi
Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Industry Application
Laboratory, Semiconductor, Steam Plant
Flexibility
Flexible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104-0750062-NT-100
Zoro #
G006438651
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Overall Length
100 ft
Bend Radius
6 in
Outside Diameter Tolerance
+/-0.006
Outside Diameter
3/4 in
Inside Diameter
5/8 in

Details

Item
Tubing
Burst Pressure
520 psi
Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Industry Application
Laboratory, Semiconductor, Steam Plant
Flexibility
Flexible
Stripe Color
No Stripe
Peristaltic Pump Compatible
No
Hardness
Shore D 55
Autoclavable
Yes
Elongation
280% to 400%
For Fluid Type
Gas
Tensile Strength
4,500 psi
For Location
Indoor, Outdoor
Minimum Operating Temperature
-100 Degrees F
Resistance Properties
Crack Resistant, Heat Resistant
Tube Form
Coil
Maximum Operating Temperature
500 Degrees F
Material
PFA
Clarity
Semi-Clear
Flow Application
Flow Monitoring, Fluid Transfer, Semiconductor, Steam Plant
Features
Chemically Inert to Nearly all Industrial Chemicals and Solvents, Low Coefficient of Friction, Low Permeability, Self Extinguishing, Translucent
Food Application
Food and Beverage
Weight per Foot
0.125 lb/ft
For Potable Water Use
Yes
System of Measurement
Inch
For Environment
Chemical
Color
Clear
Coil Weight
12.5 lb
Application
Air, Chemical, Fluid
Fitting Compatibility
Compression
Maximum Operating Pressure
130 psi
Maximum Vacuum Pressure
28 in Hg
Vacuum Rated
Vacuum Rated

Description

Tubing, Application Air, Chemical, Fluid, Color Clear, Food Application Food and Beverage, Hardness Shore D 55, Inside Diameter 5/8 in, Material PFA, Material Trade Name Not Applicable, Maximum Operating Pressure 130 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 3/4 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Crack Resistant, Heat Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.