Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Clear, Shore D 55, 5/8" I.D., PFA

  • Mfr # 104-0750062-NT-25

  • Zoro # G006438644


product price: $402.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.062 in
Burst Pressure
520 psi
Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Maximum Operating Temperature
500 Degrees F
Inside Diameter
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104-0750062-NT-25
Zoro #
G006438644
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Inside Diameter
5/8 in
Overall Length
25 ft
Outside Diameter
3/4 in
Bend Radius
6 in
Outside Diameter Tolerance
+/-0.006

Details

Burst Pressure
520 psi
Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Item
Tubing
Maximum Operating Temperature
500 Degrees F
Weight per Foot
0.125 lb/ft
Fitting Compatibility
Compression
Flexibility
Flexible
For Location
Indoor, Outdoor
Maximum Vacuum Pressure
28 in Hg
Resistance Properties
Crack Resistant, Heat Resistant
Stripe Color
No Stripe
For Environment
Chemical
For Fluid Type
Gas
Tube Form
Coil
Minimum Operating Temperature
-100 Degrees F
Application
Air, Chemical, Fluid
System of Measurement
Inch
Features
Chemically Inert to Nearly all Industrial Chemicals and Solvents, Low Coefficient of Friction, Low Permeability, Self Extinguishing, Translucent
For Potable Water Use
Yes
Coil Weight
3.13 lb
Hardness
Shore D 55
Flow Application
Flow Monitoring, Fluid Transfer, Semiconductor, Steam Plant
Elongation
280% to 400%
Food Application
Food and Beverage
Peristaltic Pump Compatible
No
Industry Application
Laboratory, Semiconductor, Steam Plant
Color
Clear
Maximum Operating Pressure
130 psi
Clarity
Semi-Clear
Tensile Strength
4,500 psi
Vacuum Rated
Vacuum Rated
Material
PFA
Autoclavable
Yes

Description

Tubing, Application Air, Chemical, Fluid, Color Clear, Food Application Food and Beverage, Hardness Shore D 55, Inside Diameter 5/8 in, Material PFA, Material Trade Name Not Applicable, Maximum Operating Pressure 130 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 3/4 in, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Crack Resistant, Heat Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.