Zoro Homepage

Tubing, Clear, Shore D 55, 6mm I.D., PFA

  • Mfr # 204-0800100-NT-100

  • Zoro # G906438713


product price: $387.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.039 in
Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Burst Pressure
520 psi
Minimum Operating Temperature
-100 Degrees F
Elongation
280% to 400%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204-0800100-NT-100
Zoro #
G906438713
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.039 in
Bend Radius
2 in
Outside Diameter
8 mm
Inside Diameter
6 mm
Overall Length
100 ft
Outside Diameter Tolerance
+/-0.11

Details

Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Burst Pressure
520 psi
Item
Tubing
Minimum Operating Temperature
-100 Degrees F
Elongation
280% to 400%
Clarity
Semi-Clear
Fitting Compatibility
Compression
Industry Application
Laboratory, Semiconductor, Steam Plant
Maximum Operating Pressure
130 psi
System of Measurement
Metric
Resistance Properties
Crack Resistant, Heat Resistant
Autoclavable
Yes
For Fluid Type
Gas
Material
PFA
Flexibility
Flexible
Tube Form
Coil
Color
Clear
For Location
Indoor, Outdoor
Tensile Strength
4,500 psi
Application
Air, Chemical, Fluid
Flow Application
Flow Monitoring, Fluid Transfer, Semiconductor, Steam Plant
Maximum Vacuum Pressure
28 in Hg
Hardness
Shore D 55
Peristaltic Pump Compatible
No
For Potable Water Use
Yes
Stripe Color
No Stripe
Coil Weight
4.7 lb
Weight per Foot
0.032 lb/ft
Maximum Operating Temperature
500 Degrees F
Vacuum Rated
Vacuum Rated
For Environment
Chemical
Features
Chemically Inert to Nearly all Industrial Chemicals and Solvents, Low Coefficient of Friction, Low Permeability, Self Extinguishing, Translucent
Food Application
Food and Beverage

Description

Tubing, Application Air, Chemical, Fluid, Color Clear, Food Application Food and Beverage, Hardness Shore D 55, Inside Diameter 6 mm, Material PFA, Material Trade Name Not Applicable, Maximum Operating Pressure 130 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 8 mm, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Crack Resistant, Heat Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.