Zoro Homepage

Tubing, Clear, Shore D 55, 6mm I.D., PFA

  • Mfr # 204-0800100-NT-25

  • Zoro # G006438705


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.039 in
Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Burst Pressure
520 psi
Features
Chemically Inert to Nearly all Industrial Chemicals and Solvents, Low Coefficient of Friction, Low Permeability, Self Extinguishing, Translucent
Vacuum Rated
Vacuum Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204-0800100-NT-25
Zoro #
G006438705
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.039 in
Outside Diameter Tolerance
+/-0.11
Bend Radius
2 in
Inside Diameter
6 mm
Overall Length
25 ft
Outside Diameter
8 mm

Details

Item
Tubing
Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Burst Pressure
520 psi
Features
Chemically Inert to Nearly all Industrial Chemicals and Solvents, Low Coefficient of Friction, Low Permeability, Self Extinguishing, Translucent
Vacuum Rated
Vacuum Rated
Flow Application
Flow Monitoring, Fluid Transfer, Semiconductor, Steam Plant
Color
Clear
Maximum Operating Pressure
130 psi
Material
PFA
Application
Air, Chemical, Fluid
Tensile Strength
4,500 psi
Maximum Vacuum Pressure
28 in Hg
System of Measurement
Metric
Industry Application
Laboratory, Semiconductor, Steam Plant
For Environment
Chemical
Clarity
Semi-Clear
Elongation
280% to 400%
Autoclavable
Yes
For Fluid Type
Gas
Flexibility
Flexible
Tube Form
Coil
Weight per Foot
0.032 lb/ft
Maximum Operating Temperature
500 Degrees F
Stripe Color
No Stripe
Hardness
Shore D 55
Minimum Operating Temperature
-100 Degrees F
Resistance Properties
Crack Resistant, Heat Resistant
Fitting Compatibility
Compression
For Location
Indoor, Outdoor
Food Application
Food and Beverage
Peristaltic Pump Compatible
No
Coil Weight
1.18 lb
For Potable Water Use
Yes

Description

Tubing, Application Air, Chemical, Fluid, Color Clear, Food Application Food and Beverage, Hardness Shore D 55, Inside Diameter 6 mm, Material PFA, Material Trade Name Not Applicable, Maximum Operating Pressure 130 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 8 mm, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Crack Resistant, Heat Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.