Tubing, Clear, Shore D 55, 7/16" I.D., FEP

  • Mfr # 103-0500031-NT-100

  • Zoro # G506438571


product price:  $407.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.031 in
Tensile Strength
5,000 psi
Standards
21 CFR 177.1550, ASTM D2116, UL 94 V-0, USP Class VI Compliant
System of Measurement
Inch
Material
FEP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103-0500031-NT-100
Zoro #
G506438571
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.031 in
Outside Diameter Tolerance
+/-0.006
Bend Radius
4 in
Inside Diameter
7/16 in
Outside Diameter
1/2 in
Overall Length
100 ft

Details

Tensile Strength
5,000 psi
Standards
21 CFR 177.1550, ASTM D2116, UL 94 V-0, USP Class VI Compliant
Item
Tubing
System of Measurement
Inch
Material
FEP
Vacuum Rated
Vacuum Rated
Maximum Operating Pressure
90 psi
Weight per Foot
0.043 lb/ft
Burst Pressure
360 psi
Peristaltic Pump Compatible
No
Minimum Operating Temperature
-100 Degrees F
For Potable Water Use
Yes
Autoclavable
Yes
Hardness
Shore D 55
Color
Clear
Flexibility
Flexible
For Location
Indoor, Outdoor
Tube Form
Coil
Flow Application
Fluid Transfer, Food and Beverage, Water Purification
Maximum Vacuum Pressure
28 in Hg
Maximum Operating Temperature
400 Degrees F
Clarity
Clear
For Fluid Type
Beverages, Gas, Water
Food Application
Food and Beverage
Elongation
250% to 330%
Stripe Color
No Stripe
Fitting Compatibility
Compression
Coil Weight
4.3 lb
Application
Chemical, Fluid, Water
Resistance Properties
Chemical Resistant, Crack Resistant, UV Resistant
Features
Chemically Inert to Nearly all Industrial Chemicals and Solvents, Non-Wetting, Nonflammable, Weldable
For Environment
Chemical
Industry Application
Laboratory, Life Science

Description

Tubing, Application Chemical, Fluid, Water, Color Clear, Food Application Food and Beverage, Hardness Shore D 55, Inside Diameter 7/16 in, Material FEP, Material Trade Name Not Applicable, Maximum Operating Pressure 90 psi, Maximum Operating Temperature 400 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/2 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Crack Resistant, UV Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.