Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Clear, Shore D 55, 7/16" I.D., PFA

  • Mfr # 104-0500031-NT-100

  • Zoro # G706438609


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.031 in
Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Burst Pressure
400 psi
Bend Radius
4 3/4 in
Weight per Foot
0.043 lb/ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104-0500031-NT-100
Zoro #
G706438609
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.031 in
Bend Radius
4 3/4 in
Outside Diameter Tolerance
+/-0.005
Inside Diameter
7/16 in
Overall Length
100 ft
Outside Diameter
1/2 in

Details

Item
Tubing
Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Burst Pressure
400 psi
Weight per Foot
0.043 lb/ft
For Fluid Type
Gas
For Location
Indoor, Outdoor
Maximum Operating Temperature
500 Degrees F
Coil Weight
4.3 lb
For Environment
Chemical
Features
Chemically Inert to Nearly all Industrial Chemicals and Solvents, Low Coefficient of Friction, Low Permeability, Self Extinguishing, Translucent
Food Application
Food and Beverage
Color
Clear
Tube Form
Coil
Stripe Color
No Stripe
Autoclavable
Yes
Maximum Vacuum Pressure
28 in Hg
Industry Application
Laboratory, Semiconductor, Steam Plant
System of Measurement
Inch
Tensile Strength
4,500 psi
Minimum Operating Temperature
-100 Degrees F
Flow Application
Flow Monitoring, Fluid Transfer, Semiconductor, Steam Plant
Peristaltic Pump Compatible
No
For Potable Water Use
Yes
Clarity
Semi-Clear
Application
Air, Chemical, Fluid
Resistance Properties
Crack Resistant, Heat Resistant
Vacuum Rated
Vacuum Rated
Maximum Operating Pressure
100 psi
Hardness
Shore D 55
Flexibility
Flexible
Material
PFA
Elongation
280% to 400%
Fitting Compatibility
Compression

Description

Tubing, Application Air, Chemical, Fluid, Color Clear, Food Application Food and Beverage, Hardness Shore D 55, Inside Diameter 7/16 in, Material PFA, Material Trade Name Not Applicable, Maximum Operating Pressure 100 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/2 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Crack Resistant, Heat Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.