Zoro Homepage

Tubing, Clear, Shore D 55, 7/8" I.D.

  • Mfr # 105-1000062-NT-100

  • Zoro # G406438688


product price: $1,814.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Wall Thickness
0.062 in
Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Burst Pressure
360 psi
Vacuum Rated
Vacuum Rated
Stripe Color
No Stripe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105-1000062-NT-100
Zoro #
G406438688
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Inside Diameter
7/8 in
Overall Length
100 ft
Bend Radius
8 in
Outside Diameter
10 in

Details

Item
Tubing
Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Burst Pressure
360 psi
Vacuum Rated
Vacuum Rated
Stripe Color
No Stripe
Fitting Compatibility
Compression
For Fluid Type
Gas
Flexibility
Flexible
Peristaltic Pump Compatible
No
Industry Application
Flow Monitoring, Life Science, Semiconductor
Color
Clear
Elongation
280% to 400%
Features
Chemically Inert to Nearly all Industrial Chemicals and Solvents, Heat Resistant up to 500 Degrees F, Highest Molecular Weight Available, Low Coefficient of Friction, Low Permeability, Non-Leaching, Nonflammable Materials, Withstands Corrosive Surfactants
Application
Chemical, Air
Maximum Operating Pressure
90 psi
Tube Form
Coil
Resistance Properties
Heat Resistant
Maximum Operating Temperature
500 Degrees F
System of Measurement
Inch
For Location
Indoor, Outdoor
Weight per Foot
0.17 lb/ft
Minimum Operating Temperature
-100 Degrees F
Material
High Purity PFA
For Potable Water Use
Yes
Tensile Strength
4,500 psi
For Environment
Chemical
Autoclavable
Yes
Flow Application
Flow Monitoring, Semiconductor
Clarity
Semi-Clear
Maximum Vacuum Pressure
28 in Hg
Coil Weight
17 lb
Hardness
Shore D 55

Description

Tubing, Application Chemical, Air, Color Clear, Hardness Shore D 55, Inside Diameter 7/8 in, Material High Purity PFA, Material Trade Name Not Applicable, Maximum Operating Pressure 90 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 10 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Heat Resistant, Standards 21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant, Wall Thickness 0.062 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.