Zoro Homepage

Tubing, Clear, Shore D 55, 7/8" I.D.

  • Mfr # 105-1000062-NT-500

  • Zoro # G206438673


product price: $11,631.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Wall Thickness
0.062 in
Burst Pressure
360 psi
Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Elongation
280% to 400%
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105-1000062-NT-500
Zoro #
G206438673
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Inside Diameter
7/8 in
Overall Length
500 ft
Bend Radius
8 in
Outside Diameter
10 in

Details

Burst Pressure
360 psi
Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Item
Tubing
Elongation
280% to 400%
System of Measurement
Inch
Flow Application
Flow Monitoring, Semiconductor
Weight per Foot
0.17 lb/ft
Maximum Vacuum Pressure
28 in Hg
Application
Chemical, Air
Material
High Purity PFA
Fitting Compatibility
Compression
Coil Weight
85 lb
Minimum Operating Temperature
-100 Degrees F
For Potable Water Use
Yes
Tube Form
Coil
Maximum Operating Pressure
90 psi
Vacuum Rated
Vacuum Rated
For Fluid Type
Gas
Flexibility
Flexible
For Environment
Chemical
Color
Clear
Peristaltic Pump Compatible
No
Tensile Strength
4,500 psi
Autoclavable
Yes
Features
Chemically Inert to Nearly all Industrial Chemicals and Solvents, Heat Resistant up to 500 Degrees F, Highest Molecular Weight Available, Low Coefficient of Friction, Low Permeability, Non-Leaching, Nonflammable Materials, Withstands Corrosive Surfactants
Hardness
Shore D 55
Industry Application
Flow Monitoring, Life Science, Semiconductor
For Location
Indoor, Outdoor
Clarity
Semi-Clear
Maximum Operating Temperature
500 Degrees F
Stripe Color
No Stripe
Resistance Properties
Heat Resistant

Description

Tubing, Application Chemical, Air, Color Clear, Hardness Shore D 55, Inside Diameter 7/8 in, Material High Purity PFA, Material Trade Name Not Applicable, Maximum Operating Pressure 90 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 10 in, Overall Length 500 ft, Peristaltic Pump Compatible No, Resistance Properties Heat Resistant, Standards 21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant, Wall Thickness 0.062 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.