Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Clear, Shore D 55, 7/8" I.D., PFA

  • Mfr # 104-1000062-NT-100

  • Zoro # G306438610


product price: $2,148.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Wall Thickness
0.062 in
Burst Pressure
360 psi
Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Fitting Compatibility
Compression
Coil Weight
17 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104-1000062-NT-100
Zoro #
G306438610
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Outside Diameter Tolerance
+/-0.01
Outside Diameter
1 in
Bend Radius
8 in
Inside Diameter
7/8 in
Overall Length
100 ft

Details

Burst Pressure
360 psi
Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Item
Tubing
Fitting Compatibility
Compression
Coil Weight
17 lb
Food Application
Food and Beverage
For Potable Water Use
Yes
System of Measurement
Inch
Resistance Properties
Crack Resistant, Heat Resistant
Peristaltic Pump Compatible
No
Tensile Strength
4,500 psi
For Environment
Chemical
Vacuum Rated
Vacuum Rated
Tube Form
Coil
Flow Application
Flow Monitoring, Fluid Transfer, Semiconductor, Steam Plant
Hardness
Shore D 55
Maximum Vacuum Pressure
28 in Hg
Minimum Operating Temperature
-100 Degrees F
Elongation
280% to 400%
Weight per Foot
0.17 lb/ft
Autoclavable
Yes
Color
Clear
Clarity
Semi-Clear
Maximum Operating Pressure
90 psi
Material
PFA
For Fluid Type
Gas
Features
Chemically Inert to Nearly all Industrial Chemicals and Solvents, Low Coefficient of Friction, Low Permeability, Self Extinguishing, Translucent
Flexibility
Flexible
For Location
Indoor, Outdoor
Application
Air, Chemical, Fluid
Stripe Color
No Stripe
Industry Application
Laboratory, Semiconductor, Steam Plant
Maximum Operating Temperature
500 Degrees F

Description

Tubing, Application Air, Chemical, Fluid, Color Clear, Food Application Food and Beverage, Hardness Shore D 55, Inside Diameter 7/8 in, Material PFA, Material Trade Name Not Applicable, Maximum Operating Pressure 90 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Crack Resistant, Heat Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.