Zoro Homepage

Tubing, Clear, Shore D 55, 8mm I.D., PFA

  • Mfr # 204-1000100-NT-100

  • Zoro # G206438680


product price: $1,125.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.039 in
Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Burst Pressure
900 psi
Peristaltic Pump Compatible
No
Minimum Operating Temperature
-100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204-1000100-NT-100
Zoro #
G206438680
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.039 in
Inside Diameter
8 mm
Bend Radius
2 3/4 in
Overall Length
100 ft
Outside Diameter Tolerance
+/-0.11
Outside Diameter
10 mm

Details

Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Burst Pressure
900 psi
Item
Tubing
Peristaltic Pump Compatible
No
Minimum Operating Temperature
-100 Degrees F
Maximum Operating Temperature
500 Degrees F
Tensile Strength
4,500 psi
Resistance Properties
Crack Resistant, Heat Resistant
Color
Clear
Maximum Vacuum Pressure
28 in Hg
Vacuum Rated
Vacuum Rated
Food Application
Food and Beverage
Weight per Foot
0.041 lb/ft
Coil Weight
6.1 lb
For Location
Indoor, Outdoor
For Potable Water Use
Yes
Elongation
280% to 400%
Maximum Operating Pressure
100 psi
Industry Application
Laboratory, Semiconductor, Steam Plant
Tube Form
Coil
For Fluid Type
Gas
Clarity
Semi-Clear
Features
Chemically Inert to Nearly all Industrial Chemicals and Solvents, Low Coefficient of Friction, Low Permeability, Self Extinguishing, Translucent
Autoclavable
Yes
Flow Application
Flow Monitoring, Fluid Transfer, Semiconductor, Steam Plant
For Environment
Chemical
Stripe Color
No Stripe
Flexibility
Flexible
Fitting Compatibility
Compression
Hardness
Shore D 55
Material
PFA
System of Measurement
Metric
Application
Air, Chemical, Fluid

Description

Tubing, Application Air, Chemical, Fluid, Color Clear, Food Application Food and Beverage, Hardness Shore D 55, Inside Diameter 8 mm, Material PFA, Material Trade Name Not Applicable, Maximum Operating Pressure 100 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 10 mm, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Crack Resistant, Heat Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.