Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Gray, Overall 25 ft L

  • Mfr # E-43-GRA-025

  • Zoro # G411220223


product price: $27.65
/ea

Key Features

Wall Thickness
0.04 in
Inside Diameter
5/32 in
Burst Pressure
480 psi
Weight per Foot
0.011 lb/ft
Maximum Operating Pressure
120 psi @ 150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-43-GRA-025
Zoro #
G411220223
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.04 in
Inside Diameter
5/32 in
Outside Diameter
1/4 in
Overall Length
25 ft
Bend Radius
1 in

Details

Item
Tubing
Burst Pressure
480 psi
Weight per Foot
0.011 lb/ft
Maximum Operating Pressure
120 psi @ 150 Degrees F
System of Measurement
Inch
Resistance Properties
Crack Resistant
Material
Polyethylene
Maximum Operating Temperature
150 Degrees F
Standards
ASTM D-1248, ASTM D-1693, CFR21 Part 177 Compliant for Food Contact, FDA, NSF 51, NSF 61
For Location
Indoor
Minimum Operating Temperature
-80 Degrees F
Features
Made from 100% Virgin Resin Material
Industry Application
Pneumatics
Flow Application
Beverage Dispensers, Chemical Transfer, Low Pressure Pneumatics, Potable Water
Flexibility
Flexible
Stripe Color
No Stripe
For Potable Water Use
Yes
Jacket Color
No Jacket
Hardness
Shore D 45
Color
Gray
Application
Air, Chemical, Fluid
Tube Form
Coil
Fitting Compatibility
Compression, Push-to-Connect
Autoclavable
No
Reinforcement
Not Reinforced
For Environment
Chemical
For Fluid Type
Air, Potable Water, Water

Description

Tubing, Application Air, Chemical, Fluid, Color Gray, Hardness Shore D 45, Inside Diameter 5/32 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 120 psi @ 150 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1/4 in, Overall Length 25 ft, Resistance Properties Crack Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.