Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Gray, Overall 50 ft L

  • Mfr # E-43-GRA-050

  • Zoro # G011220258


product price: $28.89
/ea

Key Features

Wall Thickness
0.04 in
Inside Diameter
5/32 in
Stripe Color
No Stripe
Jacket Color
No Jacket
Standards
ASTM D-1248, ASTM D-1693, CFR21 Part 177 Compliant for Food Contact, FDA, NSF 51, NSF 61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-43-GRA-050
Zoro #
G011220258
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.04 in
Inside Diameter
5/32 in
Overall Length
50 ft
Bend Radius
1 in
Outside Diameter
1/4 in

Details

Item
Tubing
Stripe Color
No Stripe
Jacket Color
No Jacket
Standards
ASTM D-1248, ASTM D-1693, CFR21 Part 177 Compliant for Food Contact, FDA, NSF 51, NSF 61
Reinforcement
Not Reinforced
System of Measurement
Inch
Flexibility
Flexible
For Environment
Chemical
Resistance Properties
Crack Resistant
Features
Made from 100% Virgin Resin Material
Color
Gray
Material
Polyethylene
Application
Air, Chemical, Fluid
Weight per Foot
0.011 lb/ft
Hardness
Shore D 45
For Fluid Type
Air, Potable Water, Water
Industry Application
Pneumatics
Fitting Compatibility
Compression, Push-to-Connect
For Location
Indoor
Tube Form
Coil
For Potable Water Use
Yes
Autoclavable
No
Burst Pressure
480 psi
Maximum Operating Pressure
120 psi @ 150 Degrees F
Maximum Operating Temperature
150 Degrees F
Flow Application
Beverage Dispensers, Chemical Transfer, Low Pressure Pneumatics, Potable Water
Minimum Operating Temperature
-80 Degrees F

Description

Tubing, Application Air, Chemical, Fluid, Color Gray, Hardness Shore D 45, Inside Diameter 5/32 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 120 psi @ 150 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1/4 in, Overall Length 50 ft, Resistance Properties Crack Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.