This item is Discontinued.

Parker Tubing, Green, 100 ft. L, 1/4" Outside Dia. 95FR-4-GRN-0100

Tubing, Green, 100 ft. L, 1/4" Outside Dia. (Discontinued)

  • Mfr # 95FR-4-GRN-0100
  • Zoro # G111220158
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95FR-4-GRN-0100
Zoro #
G111220158
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.045 in
Outer Jacket Thickness
0.045 in
Overall Length
100 ft
Outside Diameter
1/4 in
Bend Radius
3/4 in
Inside Diameter
1/8 in
Outside Diameter Tolerance
+/-0.006 in

Details

Burst Pressure
720 psi
Material
Polyether Polyurethane
Item
Tubing
Color
Green
Standards
UL 94 V-0 Compliant Jacket Material
Application
Air, Water
Flexibility
Flexible
Jacket Material
Thermoplastic
Resistance Properties
Flame Resistant, Weld Spatter Resistant
Fitting Compatibility
Push-to-Connect
Hardness
Shore A 95
Autoclavable
No
Minimum Operating Temperature
-40 Degrees F
Jacket Color
Green
Stripe Color
No Stripe
Peristaltic Pump Compatible
No
Clarity
Opaque
Maximum Operating Temperature
165 Degrees F
Maximum Operating Pressure
240 psi @ 73 Degrees F
Industry Application
Robotic Welding
Weight per Foot
0.042 lb/ft
Vacuum Rated
Not Rated for Vacuum
Material Trade Name
MicroWeld
Reinforcement
Not Reinforced
Features
Halogen Free, Silicone Free
System of Measurement
Inch
Tube Form
Straight

Description

Tubing, Application Air, Water, Color Green, Hardness Shore A 95, Inside Diameter 1/8 in, Jacket Color Green, Jacket Material Thermoplastic, Material Polyether Polyurethane, Material Trade Name MicroWeld, Material Trade Number Not Applicable, Maximum Operating Pressure 240 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Outside Diameter 1/4 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Flame Resistant, Weld Spatter Resistant

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.