Shop PARKER

Tubing, Green, 25 ft. L, 1/2" Outside Dia.

  • Mfr # 95FR-8-GRN-025
  • Zoro # G811220076

product price: 
$
120.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.09 in
Color
Green
Burst Pressure
660 psi
Application
Air, Water
Material
Polyether Polyurethane
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
95FR-8-GRN-025
Zoro #
G811220076
UPC #
-
Country of Origin
United States
Item
Tubing
Color
Green
Burst Pressure
660 psi
Application
Air, Water
Material
Polyether Polyurethane
Standards
UL 94 V-0 Compliant Jacket Material
Flexibility
Flexible
Peristaltic Pump Compatible
No
Jacket Color
Green
Resistance Properties
Flame Resistant, Weld Spatter Resistant
Jacket Material
Thermoplastic
Maximum Operating Temperature
165 Degrees F
Industry Application
Robotic Welding
Minimum Operating Temperature
-40 Degrees F
System of Measurement
Inch
Stripe Color
No Stripe
Clarity
Opaque
Weight per Foot
0.108 lb/ft
Autoclavable
No
Hardness
Shore A 95
Fitting Compatibility
Push-to-Connect
Tube Form
Straight
Vacuum Rated
Not Rated for Vacuum
Maximum Operating Pressure
220 psi @ 73 Degrees F
Material Trade Name
MicroWeld
Reinforcement
Not Reinforced
Features
Halogen Free, Silicone Free
Shell Material
Polyether Polyurethane
Wire Color
Green
Traction Material
Polyether Polyurethane

Dimensions

Wall Thickness
0.09 in
Outer Jacket Thickness
0.045 in
Bend Radius
2 in
Outside Diameter Tolerance
+/-0.01 in
Outside Diameter
1/2 in
Overall Length
25 ft
Inside Diameter
5/16 in
Wire Rope Length
25 ft
Length
25 ft
Fits Chest Size
Halogen Free, Silicone Free

Description

Tubing, Application Air, Water, Color Green, Hardness Shore A 95, Inside Diameter 5/16 in, Jacket Color Green, Jacket Material Thermoplastic, Material Polyether Polyurethane, Material Trade Name MicroWeld, Material Trade Number Not Applicable, Maximum Operating Pressure 220 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Outside Diameter 1/2 in, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Flame Resistant, Weld Spatter Resistant

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.