Tubing, Green, 50 ft. L, 1/2" Outside Dia.

  • Mfr # 95FR-8-GRN-050

  • Zoro # G511220086


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.09 in
Color
Green
Standards
UL 94 V-0 Compliant Jacket Material
Material
Polyether Polyurethane
Burst Pressure
660 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
95FR-8-GRN-050
Zoro #
G511220086
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.09 in
Outer Jacket Thickness
0.045 in
Overall Length
50 ft
Outside Diameter
1/2 in
Outside Diameter Tolerance
+/-0.01 in
Inside Diameter
5/16 in
Bend Radius
2 in

Details

Color
Green
Standards
UL 94 V-0 Compliant Jacket Material
Material
Polyether Polyurethane
Burst Pressure
660 psi
Item
Tubing
Application
Air, Water
Jacket Material
Thermoplastic
Reinforcement
Not Reinforced
Flexibility
Flexible
Industry Application
Robotic Welding
Stripe Color
No Stripe
Jacket Color
Green
Fitting Compatibility
Push-to-Connect
Weight per Foot
0.108 lb/ft
Peristaltic Pump Compatible
No
Autoclavable
No
Resistance Properties
Flame Resistant, Weld Spatter Resistant
Maximum Operating Pressure
220 psi @ 73 Degrees F
Tube Form
Straight
Minimum Operating Temperature
-40 Degrees F
System of Measurement
Inch
Maximum Operating Temperature
165 Degrees F
Clarity
Opaque
Hardness
Shore A 95
Features
Halogen Free, Silicone Free
Material Trade Name
MicroWeld
Vacuum Rated
Not Rated for Vacuum

Description

Tubing, Application Air, Water, Color Green, Hardness Shore A 95, Inside Diameter 5/16 in, Jacket Color Green, Jacket Material Thermoplastic, Material Polyether Polyurethane, Material Trade Name MicroWeld, Material Trade Number Not Applicable, Maximum Operating Pressure 220 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Outside Diameter 1/2 in, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Flame Resistant, Weld Spatter Resistant

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.