Tubing, Green, 500 ft. L, 3/8" Outside Dia.

  • Mfr # 95FR-6-GRN-0500

  • Zoro # G9659939


product price: $861.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Polyurethane
Tube Hardness
Shore A: 95
Inside Dia.
1/4 in
Outside Dia.
3/8 in
Wall Thickness
0.062 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95FR-6-GRN-0500
Zoro #
G9659939
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1/4 in
Outside Dia.
3/8 in
Wall Thickness
0.062 in
Tube Length
500 ft
Outer Jacket Thickness
0.045 in
Inside Diameter
1/4 in
Overall Length
500 ft
Outside Diameter
3/8 in
Bend Radius
1 in
Outside Diameter Tolerance
+/-0.008 in

Details

Tube Material
Polyurethane
Tube Hardness
Shore A: 95
Max. Pressure
230 psi
Tube Color
Green
Item
Tubing
Standards
UL 94 V-0 Compliant Jacket Material
Temp. Range
-40 Degrees to 165 Degrees F
Tolerance
+/-0.008 in
Burst Pressure
690 psi
Material
Polyether Polyurethane
Color
Green
Application
Air, Water
Maximum Operating Temperature
165 Degrees F
Clarity
Opaque
Resistance Properties
Flame Resistant, Weld Spatter Resistant
Minimum Operating Temperature
-40 Degrees F
Flexibility
Flexible
System of Measurement
Inch
Tube Form
Straight
Maximum Operating Pressure
230 psi @ 73 Degrees F
Jacket Color
Green
Reinforcement
Not Reinforced
Industry Application
Robotic Welding
Stripe Color
No Stripe
Autoclavable
No
Hardness
Shore A 95
Features
Halogen Free, Silicone Free
Bonding
Bonded Straight
Fitting Compatibility
Push-to-Connect
Jacket Material
Thermoplastic
Material Trade Name
MicroWeld
Peristaltic Pump Compatible
No
Vacuum Rated
Not Rated for Vacuum
Weight per Foot
0.069 lb/ft

Description

Tubing, Application Air, Water, Color Green, Hardness Shore A 95, Inside Diameter 1/4 in, Jacket Color Green, Jacket Material Thermoplastic, Material Polyether Polyurethane, Material Trade Name MicroWeld, Material Trade Number Not Applicable, Maximum Operating Pressure 230 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Outside Diameter 3/8 in, Overall Length 500 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.