Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Green, Overall 100 ft L

  • Mfr # 95U-4-062-GRN-0100

  • Zoro # G806438660


product price: $89.29
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.062 in
Color
Green
Material
Polyurethane
Application
Air, Water
Burst Pressure
750 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95U-4-062-GRN-0100
Zoro #
G806438660
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Outside Diameter
1/4 in
Inside Diameter
1/8 in
Overall Length
100 ft

Details

Color
Green
Material
Polyurethane
Item
Tubing
Application
Air, Water
Burst Pressure
750 psi
Food Application
Beverage
Jacket Color
No Jacket
Industry Application
Analytical Instrumentation, Pneumatics, Robotics
Autoclavable
No
Features
Hydrolytic Stability
Flow Application
Low to Medium Pressure Pneumatics where Weld Spatter Resistance is not Required, Pneumatic Controls, Semiconductor Equipment, Vacuum Equipment
Vacuum Rated
Vacuum Rated
Stripe Color
No Stripe
Clarity
Opaque
Flexibility
Flexible
Minimum Operating Temperature
-40 Degrees F
Hardness
Shore A 90 to 95
Tube Form
Coil
Coil Weight
2.5 lb
Beverage, Food, and Water Compatibility
Potable Water
For Location
Indoor, Outdoor
Maximum Operating Temperature
180 Degrees F
Maximum Operating Pressure
250 psi @ 180 Degrees F
Reinforcement
Not Reinforced
System of Measurement
Inch
Fitting Compatibility
Compression, Push-to-Connect
Weight per Foot
0.019 lb/ft
Resistance Properties
Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
For Fluid Type
Air, Water
Food and Beverage Compatibility
Potable Water

Description

Tubing, Application Air, Water, Color Green, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 250 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 1/4 in, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.