Tubing, Green, Overall 100 ft L

  • Mfr # 95UM-6X1-GRN-0100

  • Zoro # G506438977


product price: $81.89
/ea
Free Shipping & Returns

Key Features

Wall Thickness
1 mm
Color
Green
Burst Pressure
510 psi
Application
Air, Water
Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
95UM-6X1-GRN-0100
Zoro #
G506438977
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1 mm
Outside Diameter
6 mm
Overall Length
100 ft
Inside Diameter
4 mm

Details

Color
Green
Burst Pressure
510 psi
Item
Tubing
Application
Air, Water
Material
Polyurethane
For Location
Indoor, Outdoor
System of Measurement
Metric
Fitting Compatibility
Compression, Push-to-Connect
Weight per Foot
0.013 lb/ft
Maximum Operating Pressure
170 psi @ 180 Degrees F
Beverage, Food, and Water Compatibility
Potable Water
Maximum Operating Temperature
180 Degrees F
Flow Application
Low to Medium Pressure Pneumatics where Weld Spatter Resistance is not Required, Pneumatic Controls, Semiconductor Equipment, Vacuum Equipment
Flexibility
Flexible
Stripe Color
No Stripe
Autoclavable
No
Features
Hydrolytic Stability
Reinforcement
Not Reinforced
Vacuum Rated
Vacuum Rated
Jacket Color
No Jacket
Tube Form
Coil
Industry Application
Analytical Instrumentation, Pneumatics, Robotics
Resistance Properties
Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
For Fluid Type
Air, Water
Hardness
Shore A 90 to 95
Minimum Operating Temperature
-40 Degrees F
Coil Weight
1.9 lb
Clarity
Opaque
Food Application
Beverage
Food and Beverage Compatibility
Potable Water

Description

Tubing, Application Air, Water, Color Green, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 4 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 170 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 6 mm, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.