Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Green, Overall 100 ft L

  • Mfr # E-64-G-0100

  • Zoro # G311220293


product price: $75.79
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.062 in
Minimum Operating Temperature
-80 Degrees F
Color
Green
Standards
ASTM D-1248, ASTM D-1693, CFR21 Part 177 Compliant for Food Contact, FDA, NSF 51, NSF 61
Jacket Color
No Jacket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-64-G-0100
Zoro #
G311220293
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Bend Radius
1 1/4 in
Outside Diameter
3/8 in
Overall Length
100 ft
Inside Diameter
1/4 in

Details

Item
Tubing
Minimum Operating Temperature
-80 Degrees F
Color
Green
Standards
ASTM D-1248, ASTM D-1693, CFR21 Part 177 Compliant for Food Contact, FDA, NSF 51, NSF 61
Jacket Color
No Jacket
For Location
Indoor
Stripe Color
No Stripe
System of Measurement
Inch
Flow Application
Beverage Dispensers, Chemical Transfer, Low Pressure Pneumatics, Potable Water
Material
Polyethylene
Hardness
Shore D 45
Maximum Operating Pressure
125 psi @ 150 Degrees F
Fitting Compatibility
Compression, Push-to-Connect
For Environment
Chemical
Burst Pressure
500 psi
Autoclavable
No
For Potable Water Use
Yes
Weight per Foot
0.025 lb/ft
Flexibility
Flexible
Reinforcement
Not Reinforced
Features
Made from 100% Virgin Resin Material
Industry Application
Pneumatics
Maximum Operating Temperature
150 Degrees F
Resistance Properties
Crack Resistant
For Fluid Type
Air, Potable Water, Water
Tube Form
Coil
Application
Air, Chemical, Fluid

Description

Tubing, Application Air, Chemical, Fluid, Color Green, Hardness Shore D 45, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 125 psi @ 150 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 3/8 in, Overall Length 100 ft, Resistance Properties Crack Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.