Tubing, Green, Overall 25 ft L

  • Mfr # 95U-2.5-031-GRN-025

  • Zoro # G711219910


product price: $32.85
/ea

Key Features

Wall Thickness
0.031 in
Burst Pressure
510 psi
Material
Polyurethane
Color
Green
Application
Air, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95U-2.5-031-GRN-025
Zoro #
G711219910
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.031 in
Outside Diameter
5/32 in
Overall Length
25 ft
Inside Diameter
3/32 in

Details

Item
Tubing
Burst Pressure
510 psi
Material
Polyurethane
Color
Green
Application
Air, Water
Maximum Operating Temperature
180 Degrees F
Tube Form
Coil
For Fluid Type
Air, Water
Jacket Color
No Jacket
Hardness
Shore A 90 to 95
Food and Beverage Compatibility
Potable Water
Flow Application
Low to Medium Pressure Pneumatics where Weld Spatter Resistance is not Required, Pneumatic Controls, Semiconductor Equipment, Vacuum Equipment
Vacuum Rated
Vacuum Rated
Stripe Color
No Stripe
Weight per Foot
0.006 lb/ft
System of Measurement
Inch
Flexibility
Flexible
Reinforcement
Not Reinforced
Clarity
Opaque
Autoclavable
No
Maximum Operating Pressure
170 psi @ 180 Degrees F
For Location
Indoor, Outdoor
Resistance Properties
Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Fitting Compatibility
Compression, Push-to-Connect
Food Application
Beverage

Description

Tubing, Application Air, Water, Color Green, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 3/32 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 170 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 5/32 in, Overall Length 25 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.