Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Green, Overall 25 ft L

  • Mfr # 95U-4-062-GRN-025

  • Zoro # G211219922


product price: $42.55
/ea

Key Features

Wall Thickness
0.062 in
Color
Green
Application
Air, Water
Material
Polyurethane
Burst Pressure
750 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95U-4-062-GRN-025
Zoro #
G211219922
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Outside Diameter
1/4 in
Overall Length
25 ft
Inside Diameter
1/8 in

Details

Color
Green
Application
Air, Water
Material
Polyurethane
Burst Pressure
750 psi
Item
Tubing
Food Application
Beverage
Resistance Properties
Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Food and Beverage Compatibility
Potable Water
Tube Form
Coil
System of Measurement
Inch
For Location
Indoor, Outdoor
Maximum Operating Pressure
250 psi @ 180 Degrees F
Industry Application
Analytical Instrumentation, Pneumatics, Robotics
Vacuum Rated
Vacuum Rated
Weight per Foot
0.019 lb/ft
Jacket Color
No Jacket
Flow Application
Low to Medium Pressure Pneumatics where Weld Spatter Resistance is not Required, Pneumatic Controls, Semiconductor Equipment, Vacuum Equipment
Clarity
Opaque
Minimum Operating Temperature
-40 Degrees F
Stripe Color
No Stripe
Reinforcement
Not Reinforced
Fitting Compatibility
Compression, Push-to-Connect
For Fluid Type
Air, Water
Maximum Operating Temperature
180 Degrees F
Autoclavable
No
Hardness
Shore A 90 to 95
Features
Hydrolytic Stability
Flexibility
Flexible

Description

Tubing, Application Air, Water, Color Green, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 250 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 1/4 in, Overall Length 25 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.