Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Green, Overall 25 ft L

  • Mfr # E-43-G-025

  • Zoro # G811220175


product price: $20.89
/ea

Key Features

Wall Thickness
0.04 in
Material
Polyethylene
Application
Air, Chemical, Fluid
Features
Made from 100% Virgin Resin Material
Tube Form
Coil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-43-G-025
Zoro #
G811220175
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.04 in
Inside Diameter
5/32 in
Bend Radius
1 in
Outside Diameter
1/4 in
Overall Length
25 ft

Details

Item
Tubing
Material
Polyethylene
Application
Air, Chemical, Fluid
Features
Made from 100% Virgin Resin Material
Tube Form
Coil
System of Measurement
Inch
Jacket Color
No Jacket
For Location
Indoor
Autoclavable
No
Industry Application
Pneumatics
Flow Application
Beverage Dispensers, Chemical Transfer, Low Pressure Pneumatics, Potable Water
For Environment
Chemical
Hardness
Shore D 45
Fitting Compatibility
Compression, Push-to-Connect
Reinforcement
Not Reinforced
Maximum Operating Temperature
150 Degrees F
Burst Pressure
480 psi
For Fluid Type
Air, Potable Water, Water
Flexibility
Flexible
Color
Green
Minimum Operating Temperature
-80 Degrees F
Stripe Color
No Stripe
Standards
ASTM D-1248, ASTM D-1693, CFR21 Part 177 Compliant for Food Contact, FDA, NSF 51, NSF 61
Resistance Properties
Crack Resistant
Weight per Foot
0.011 lb/ft
Maximum Operating Pressure
120 psi @ 150 Degrees F
For Potable Water Use
Yes

Description

Tubing, Application Air, Chemical, Fluid, Color Green, Hardness Shore D 45, Inside Diameter 5/32 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 120 psi @ 150 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1/4 in, Overall Length 25 ft, Resistance Properties Crack Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.