Tubing, Green, Overall 25 ft L

  • Mfr # N-2.5-025-GRN-025

  • Zoro # G111220226


product price: $33.89
/ea

Key Features

Wall Thickness
0.025 in
Burst Pressure
1,200 psi
Material
Nylon
Color
Green
Stripe Color
No Stripe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N-2.5-025-GRN-025
Zoro #
G111220226
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.025 in
Outside Diameter
5/32 in
Inside Diameter
3/32 in
Overall Length
25 ft
Bend Radius
1/2 in

Details

Burst Pressure
1,200 psi
Material
Nylon
Item
Tubing
Color
Green
Stripe Color
No Stripe
Weight per Foot
0.005 lb/ft
Petroleum Product Compatibility
Lubricants
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
Maximum Operating Pressure
300 psi @ 200 Degrees F
Tube Form
Coil
Food and Beverage Compatibility
Potable Water
Features
High-Grade Polyamide Resins for Strength and Flexibility
Clarity
Opaque
Flow Application
General Pneumatics, Lubrication, Pest Control Lines, Petroleum Based Chemical Transfer
Resistance Properties
Abrasion Resistant, Chemical Resistant
Maximum Operating Temperature
200 Degrees F
System of Measurement
Inch
For Environment
Chemical
Reinforcement
Not Reinforced
Flexibility
Flexible
Hardness
Shore D 62
Fitting Compatibility
Compression, Push-to-Connect
Autoclavable
No
For Fluid Type
Chemicals, Hydraulic Fluid, Lubricant, Pesticides, Water
Industry Application
Machine Tools, Pneumatics, Robotics
Minimum Operating Temperature
-65 Degrees F
For Location
Indoor, Outdoor
Jacket Color
No Jacket

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Green, Hardness Shore D 62, Inside Diameter 3/32 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 300 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 5/32 in, Overall Length 25 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.