Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Green, Overall 25 ft L

  • Mfr # N-4-040-GRN-025

  • Zoro # G711220183


product price: $53.25
/ea

Key Features

Wall Thickness
0.04 in
Color
Green
Material
Nylon
Burst Pressure
1,250 psi
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N-4-040-GRN-025
Zoro #
G711220183
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.04 in
Bend Radius
22/25 in
Inside Diameter
5/32 in
Overall Length
25 ft
Outside Diameter
1/4 in

Details

Color
Green
Material
Nylon
Item
Tubing
Burst Pressure
1,250 psi
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
Weight per Foot
0.012 lb/ft
Petroleum Product Compatibility
Lubricants
Maximum Operating Temperature
200 Degrees F
System of Measurement
Inch
Autoclavable
No
Reinforcement
Not Reinforced
Food and Beverage Compatibility
Potable Water
Maximum Operating Pressure
310 psi @ 200 Degrees F
Flexibility
Flexible
Jacket Color
No Jacket
Tube Form
Coil
Fitting Compatibility
Compression, Push-to-Connect
Stripe Color
No Stripe
Minimum Operating Temperature
-65 Degrees F
Resistance Properties
Abrasion Resistant, Chemical Resistant, UV Resistant
Clarity
Opaque
Hardness
Shore D 62

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Green, Hardness Shore D 62, Inside Diameter 5/32 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 310 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1/4 in, Overall Length 25 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, UV Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.