Tubing, Green, Overall 25 ft L

  • Mfr # N-6-050-GRN-025

  • Zoro # G611220030


product price: $66.19
/ea

Key Features

Wall Thickness
0.05 in
Material
Nylon
Burst Pressure
1,000 psi
Color
Green
Fitting Compatibility
Compression, Push-to-Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N-6-050-GRN-025
Zoro #
G611220030
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.05 in
Bend Radius
1 13/100 in
Inside Diameter
9/32 in
Outside Diameter
3/8 in
Overall Length
25 ft

Details

Material
Nylon
Item
Tubing
Burst Pressure
1,000 psi
Color
Green
Fitting Compatibility
Compression, Push-to-Connect
Maximum Operating Temperature
200 Degrees F
Minimum Operating Temperature
-65 Degrees F
Tube Form
Coil
Food and Beverage Compatibility
Potable Water
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
Weight per Foot
0.023 lb/ft
Flexibility
Flexible
Petroleum Product Compatibility
Lubricants
Reinforcement
Not Reinforced
Maximum Operating Pressure
250 psi @ 200 Degrees F
Hardness
Shore D 62
System of Measurement
Inch
Jacket Color
No Jacket
Resistance Properties
Abrasion Resistant, Chemical Resistant
Autoclavable
No
Stripe Color
No Stripe
Clarity
Opaque

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Green, Hardness Shore D 62, Inside Diameter 9/32 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 250 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 3/8 in, Overall Length 25 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.