Tubing, Green, Overall 50 ft L

  • Mfr # 95U-8-090-GRN-050

  • Zoro # G311219907


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.09 in
Burst Pressure
510 psi
Color
Green
Application
Air, Water
Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95U-8-090-GRN-050
Zoro #
G311219907
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.09 in
Overall Length
50 ft
Outside Diameter
1/2 in
Inside Diameter
5/16 in

Details

Burst Pressure
510 psi
Color
Green
Application
Air, Water
Item
Tubing
Material
Polyurethane
Tube Form
Coil
Flow Application
Low to Medium Pressure Pneumatics where Weld Spatter Resistance is not Required, Pneumatic Controls, Semiconductor Equipment, Vacuum Equipment
Maximum Operating Pressure
170 psi @ 180 Degrees F
Reinforcement
Not Reinforced
Food and Beverage Compatibility
Potable Water
Maximum Operating Temperature
180 Degrees F
For Location
Indoor, Outdoor
Vacuum Rated
Vacuum Rated
Food Application
Beverage
Fitting Compatibility
Compression, Push-to-Connect
For Fluid Type
Air, Water
Stripe Color
No Stripe
Hardness
Shore A 90 to 95
System of Measurement
Inch
Weight per Foot
0.059 lb/ft
Features
Hydrolytic Stability
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Clarity
Opaque
Jacket Color
No Jacket
Flexibility
Flexible
Industry Application
Analytical Instrumentation, Pneumatics, Robotics
Autoclavable
No

Description

Tubing, Application Air, Water, Color Green, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 5/16 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 170 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 1/2 in, Overall Length 50 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.