Tubing, Green, Overall 50 ft L

  • Mfr # N-6-050-GRN-050

  • Zoro # G311220019


product price:  $157.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.05 in
Material
Nylon
Burst Pressure
1,000 psi
Color
Green
Autoclavable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N-6-050-GRN-050
Zoro #
G311220019
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.05 in
Inside Diameter
9/32 in
Bend Radius
1 13/100 in
Outside Diameter
3/8 in
Overall Length
50 ft

Details

Material
Nylon
Burst Pressure
1,000 psi
Item
Tubing
Color
Green
Autoclavable
No
Clarity
Opaque
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
Food and Beverage Compatibility
Potable Water
System of Measurement
Inch
Weight per Foot
0.023 lb/ft
Flexibility
Flexible
Stripe Color
No Stripe
Hardness
Shore D 62
Reinforcement
Not Reinforced
Resistance Properties
Abrasion Resistant, Chemical Resistant
Petroleum Product Compatibility
Lubricants
Jacket Color
No Jacket
Maximum Operating Temperature
200 Degrees F
Tube Form
Coil
Minimum Operating Temperature
-65 Degrees F
Maximum Operating Pressure
250 psi @ 200 Degrees F
Fitting Compatibility
Compression, Push-to-Connect

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Green, Hardness Shore D 62, Inside Diameter 9/32 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 250 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 3/8 in, Overall Length 50 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.