Tubing, Green, Overall 500 ft L

  • Mfr # 95U-4-062-GRN-0500

  • Zoro # G606438709


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.062 in
Material
Polyurethane
Application
Air, Water
Color
Green
Burst Pressure
750 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95U-4-062-GRN-0500
Zoro #
G606438709
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Outside Diameter
1/4 in
Inside Diameter
1/8 in
Overall Length
500 ft

Details

Material
Polyurethane
Application
Air, Water
Item
Tubing
Color
Green
Burst Pressure
750 psi
Maximum Operating Temperature
180 Degrees F
Reinforcement
Not Reinforced
Tube Form
Coil
Beverage, Food, and Water Compatibility
Potable Water
System of Measurement
Inch
Industry Application
Analytical Instrumentation, Pneumatics, Robotics
Coil Weight
12.3 lb
Flow Application
Low to Medium Pressure Pneumatics where Weld Spatter Resistance is not Required, Pneumatic Controls, Semiconductor Equipment, Vacuum Equipment
Fitting Compatibility
Compression, Push-to-Connect
Weight per Foot
0.019 lb/ft
Resistance Properties
Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
For Location
Indoor, Outdoor
Minimum Operating Temperature
-40 Degrees F
Hardness
Shore A 90 to 95
Maximum Operating Pressure
250 psi @ 180 Degrees F
Vacuum Rated
Vacuum Rated
Flexibility
Flexible
Autoclavable
No
Stripe Color
No Stripe
Food Application
Beverage
Features
Hydrolytic Stability
Clarity
Opaque
For Fluid Type
Air, Water
Jacket Color
No Jacket
Food and Beverage Compatibility
Potable Water

Description

Tubing, Application Air, Water, Color Green, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 250 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 1/4 in, Overall Length 500 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.