Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Natural, Overall 100 ft L

  • Mfr # 95U-2-031-0100

  • Zoro # G306438597


product price: $44.39
/ea

Key Features

Wall Thickness
0.031 in
Material
Polyurethane
Burst Pressure
750 psi
Color
Beige
Application
Air, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95U-2-031-0100
Zoro #
G306438597
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.031 in
Overall Length
100 ft
Inside Diameter
1/16 in
Outside Diameter
1/8 in

Details

Material
Polyurethane
Burst Pressure
750 psi
Color
Beige
Item
Tubing
Application
Air, Water
Maximum Operating Pressure
250 psi @ 180 Degrees F
Reinforcement
Not Reinforced
Jacket Color
No Jacket
Food Application
Beverage
Hardness
Shore A 90 to 95
Autoclavable
No
Resistance Properties
Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Stripe Color
No Stripe
Coil Weight
0.7 lb
Beverage, Food, and Water Compatibility
Potable Water
Tube Form
Coil
Weight per Foot
0.005 lb/ft
Fitting Compatibility
Compression, Push-to-Connect
Flexibility
Flexible
Flow Application
Low to Medium Pressure Pneumatics where Weld Spatter Resistance is not Required, Pneumatic Controls, Semiconductor Equipment, Vacuum Equipment
Maximum Operating Temperature
180 Degrees F
Vacuum Rated
Vacuum Rated
Clarity
Clear
Features
Hydrolytic Stability
For Location
Indoor, Outdoor
Minimum Operating Temperature
-40 Degrees F
For Fluid Type
Air, Water
System of Measurement
Inch
Industry Application
Analytical Instrumentation, Pneumatics, Robotics
Food and Beverage Compatibility
Potable Water

Description

Tubing, Application Air, Water, Color Beige, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 1/16 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 250 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 1/8 in, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.