Zoro Homepage

Tubing, Natural, Overall 100 ft L

  • Mfr # 95U-8-062-0100

  • Zoro # G906438676


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.062 in
Material
Polyurethane
Application
Air, Water
Color
Beige
Burst Pressure
330 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95U-8-062-0100
Zoro #
G906438676
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Inside Diameter
3/8 in
Outside Diameter
1/2 in
Overall Length
100 ft

Details

Material
Polyurethane
Application
Air, Water
Item
Tubing
Color
Beige
Burst Pressure
330 psi
Jacket Color
No Jacket
Beverage, Food, and Water Compatibility
Potable Water
System of Measurement
Inch
Maximum Operating Pressure
110 psi @ 180 Degrees F
Resistance Properties
Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Food Application
Beverage
Reinforcement
Not Reinforced
Flow Application
Low to Medium Pressure Pneumatics where Weld Spatter Resistance is not Required, Pneumatic Controls, Semiconductor Equipment, Vacuum Equipment
Coil Weight
5.2 lb
Vacuum Rated
Vacuum Rated
Maximum Operating Temperature
180 Degrees F
Hardness
Shore A 90 to 95
Fitting Compatibility
Compression, Push-to-Connect
For Fluid Type
Air, Water
Stripe Color
No Stripe
Tube Form
Coil
Industry Application
Analytical Instrumentation, Pneumatics, Robotics
Features
Hydrolytic Stability
For Location
Indoor, Outdoor
Flexibility
Flexible
Clarity
Clear
Minimum Operating Temperature
-40 Degrees F
Autoclavable
No
Weight per Foot
0.042 lb/ft
Food and Beverage Compatibility
Potable Water

Description

Tubing, Application Air, Water, Color Beige, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 110 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 1/2 in, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.