Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Natural, Overall 100 ft L

  • Mfr # 95UM-4X.75-0100

  • Zoro # G206438987


product price: $53.15
/ea

Key Features

Wall Thickness
0.75 mm
Material
Polyurethane
Burst Pressure
570 psi
Application
Air, Water
Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95UM-4X.75-0100
Zoro #
G206438987
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.75 mm
Overall Length
100 ft
Outside Diameter
4 mm
Inside Diameter
2.5 mm

Details

Material
Polyurethane
Burst Pressure
570 psi
Application
Air, Water
Item
Tubing
Color
Beige
Beverage, Food, and Water Compatibility
Potable Water
Reinforcement
Not Reinforced
Features
Hydrolytic Stability
Clarity
Clear
Hardness
Shore A 90 to 95
Tube Form
Coil
Flexibility
Flexible
Maximum Operating Pressure
190 psi @ 180 Degrees F
Minimum Operating Temperature
-40 Degrees F
Fitting Compatibility
Compression, Push-to-Connect
Coil Weight
0.9 lb
Autoclavable
No
Stripe Color
No Stripe
Vacuum Rated
Vacuum Rated
For Fluid Type
Air, Water
For Location
Indoor, Outdoor
Industry Application
Analytical Instrumentation, Pneumatics, Robotics
Food Application
Beverage
Maximum Operating Temperature
180 Degrees F
Weight per Foot
0.006 lb/ft
Jacket Color
No Jacket
Flow Application
Low to Medium Pressure Pneumatics where Weld Spatter Resistance is not Required, Pneumatic Controls, Semiconductor Equipment, Vacuum Equipment
System of Measurement
Metric
Resistance Properties
Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Food and Beverage Compatibility
Potable Water

Description

Tubing, Application Air, Water, Color Beige, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 2.5 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 190 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 4 mm, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.