Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Natural, Overall 100 ft L

  • Mfr # E-53-0100

  • Zoro # G211220263


product price: $62.69
/ea

Key Features

Wall Thickness
0.062 in
Tube Form
Coil
For Potable Water Use
Yes
For Fluid Type
Air, Potable Water, Water
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-53-0100
Zoro #
G211220263
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Inside Diameter
3/16 in
Outside Diameter
5/16 in
Bend Radius
1 13/100 in
Overall Length
100 ft

Details

Item
Tubing
Tube Form
Coil
For Potable Water Use
Yes
For Fluid Type
Air, Potable Water, Water
Material
Polyethylene
Clarity
Opaque
Application
Air, Chemical, Fluid
For Location
Indoor, Outdoor
Features
Made from 100% Virgin Resin Material
Industry Application
Pneumatics
Flexibility
Flexible
Jacket Color
No Jacket
Stripe Color
No Stripe
Color
Beige
Standards
ASTM D-1248, ASTM D-1693, CFR21 Part 177 Compliant for Food Contact, FDA, NSF 51, NSF 61
Reinforcement
Not Reinforced
Flow Application
Beverage Dispensers, Chemical Transfer, Low Pressure Pneumatics, Potable Water
System of Measurement
Inch
For Environment
Chemical
Maximum Operating Temperature
150 Degrees F
Burst Pressure
580 psi
Autoclavable
No
Fitting Compatibility
Compression, Push-to-Connect
Maximum Operating Pressure
145 psi @ 150 Degrees F
Minimum Operating Temperature
-80 Degrees F
Hardness
Shore D 45
Weight per Foot
0.02 lb/ft
Resistance Properties
Crack Resistant

Description

Tubing, Application Air, Chemical, Fluid, Color Beige, Hardness Shore D 45, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 145 psi @ 150 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 5/16 in, Overall Length 100 ft, Resistance Properties Crack Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.