Zoro Homepage

Tubing, Natural, Overall 100 ft L

  • Mfr # NN-3-046-0100

  • Zoro # G311220118


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.046 in
Burst Pressure
2,000 psi
Material
Nylon
Color
Beige
Stripe Color
No Stripe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NN-3-046-0100
Zoro #
G311220118
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.046 in
Outside Diameter
3/16 in
Overall Length
100 ft
Inside Diameter
3/32 in
Bend Radius
11/25 in

Details

Burst Pressure
2,000 psi
Item
Tubing
Material
Nylon
Color
Beige
Stripe Color
No Stripe
Fitting Compatibility
Compression, Push-to-Connect
Features
High-Grade Polyamide Resins for Strength and Flexibility
Hardness
Shore D 62
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
Minimum Operating Temperature
-65 Degrees F
For Location
Indoor, Outdoor
Flexibility
Flexible
Maximum Operating Temperature
200 Degrees F
Reinforcement
Not Reinforced
Maximum Operating Pressure
500 psi @ 200 Degrees F
Petroleum Product Compatibility
Lubricants
System of Measurement
Inch
For Fluid Type
Chemicals, Hydraulic Fluid, Lubricant, Pesticides, Water
Jacket Color
No Jacket
Food and Beverage Compatibility
Potable Water
Flow Application
General Pneumatics, Lubrication, Pest Control Lines, Petroleum Based Chemical Transfer
Tube Form
Coil
Weight per Foot
0.009 lb/ft
Industry Application
Machine Tools, Pneumatics, Robotics
Autoclavable
No
Clarity
Opaque
Resistance Properties
Abrasion Resistant, Chemical Resistant
For Environment
Chemical

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Beige, Hardness Shore D 62, Inside Diameter 3/32 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 500 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 3/16 in, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.