Zoro Homepage

Tubing, Natural, Overall 100 ft L

  • Mfr # NN-4-035-0100

  • Zoro # G406439142


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.035 in
Color
Beige
Burst Pressure
1,000 psi
Material
Nylon
Overall Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NN-4-035-0100
Zoro #
G406439142
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.035 in
Overall Length
100 ft
Inside Diameter
3/16 in
Bend Radius
22/25 in
Outside Diameter
1/4 in

Details

Color
Beige
Item
Tubing
Burst Pressure
1,000 psi
Material
Nylon
Maximum Operating Temperature
200 Degrees F
Fitting Compatibility
Compression, Push-to-Connect
Flow Application
General Pneumatics, Lubrication, Pest Control Lines, Petroleum Based Chemical Transfer
Stripe Color
No Stripe
For Fluid Type
Chemicals, Hydraulic Fluid, Lubricant, Pesticides, Water
Minimum Operating Temperature
-65 Degrees F
System of Measurement
Inch
Flexibility
Flexible
Resistance Properties
Abrasion Resistant, Chemical Resistant
Weight per Foot
0.011 lb/ft
Jacket Color
No Jacket
Tube Form
Coil
Features
High-Grade Polyamide Resins for Strength and Flexibility
Clarity
Opaque
Reinforcement
Not Reinforced
Coil Weight
1.1 lb
Industry Application
Pneumatics, Machine Tools, Robotics
Autoclavable
No
For Environment
Chemical
For Location
Indoor, Outdoor
Petroleum Product Compatibility
Lubricants
Hardness
Shore D 62
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
Beverage, Food, and Water Compatibility
Potable Water
Maximum Operating Pressure
250 psi @ 200 Degrees F
Food and Beverage Compatibility
Potable Water

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Beige, Hardness Shore D 62, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 250 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1/4 in, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.