Zoro Homepage

Tubing, Natural, Overall 100 ft L

  • Mfr # NN-5-040-0100

  • Zoro # G411220179


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.04 in
Burst Pressure
1,000 psi
Color
Beige
Material
Nylon
Features
High-Grade Polyamide Resins for Strength and Flexibility
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NN-5-040-0100
Zoro #
G411220179
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.04 in
Inside Diameter
7/32 in
Overall Length
100 ft
Outside Diameter
5/16 in
Bend Radius
1 13/100 in

Details

Burst Pressure
1,000 psi
Color
Beige
Material
Nylon
Item
Tubing
Features
High-Grade Polyamide Resins for Strength and Flexibility
Industry Application
Machine Tools, Pneumatics, Robotics
Maximum Operating Pressure
250 psi @ 200 Degrees F
Weight per Foot
0.016 lb/ft
Maximum Operating Temperature
200 Degrees F
System of Measurement
Inch
Clarity
Opaque
Hardness
Shore D 62
For Fluid Type
Chemicals, Hydraulic Fluid, Lubricant, Pesticides, Water
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
For Location
Indoor, Outdoor
Tube Form
Coil
Reinforcement
Not Reinforced
Flow Application
General Pneumatics, Lubrication, Pest Control Lines, Petroleum Based Chemical Transfer
Minimum Operating Temperature
-65 Degrees F
Flexibility
Flexible
Food and Beverage Compatibility
Potable Water
For Environment
Chemical
Resistance Properties
Abrasion Resistant, Chemical Resistant
Petroleum Product Compatibility
Lubricants
Jacket Color
No Jacket
Stripe Color
No Stripe
Fitting Compatibility
Compression, Push-to-Connect
Autoclavable
No

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Beige, Hardness Shore D 62, Inside Diameter 7/32 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 250 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 5/16 in, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.