Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Natural, Overall 100 ft L

  • Mfr # NN10X1

  • Zoro # G306439105


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
1 mm
Color
Beige
Burst Pressure
725 psi
Material
Nylon
Fitting Compatibility
Compression, Push-to-Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NN10X1
Zoro #
G306439105
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1 mm
Bend Radius
1 17/50 in
Overall Length
100 ft
Outside Diameter
10 mm
Inside Diameter
8 mm

Details

Item
Tubing
Color
Beige
Burst Pressure
725 psi
Material
Nylon
Fitting Compatibility
Compression, Push-to-Connect
Features
High-Grade Polyamide Resins for Strength and Flexibility
Minimum Operating Temperature
-65 Degrees F
Beverage, Food, and Water Compatibility
Potable Water
For Fluid Type
Chemicals, Hydraulic Fluid, Lubricant, Pesticides, Water
System of Measurement
Metric
Stripe Color
No Stripe
Autoclavable
No
Maximum Operating Pressure
181 psi @ 200 Degrees F
Flow Application
General Pneumatics, Lubrication, Pest Control Lines, Petroleum Based Chemical Transfer
Hardness
Shore D 62
Clarity
Opaque
Coil Weight
3 lb
Flexibility
Flexible
Resistance Properties
Abrasion Resistant, Chemical Resistant
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
Reinforcement
Not Reinforced
Weight per Foot
0.02 lb/ft
For Environment
Chemical
Industry Application
Pneumatics, Machine Tools, Robotics
Jacket Color
No Jacket
For Location
Indoor, Outdoor
Maximum Operating Temperature
200 Degrees F
Petroleum Product Compatibility
Lubricants
Tube Form
Coil
Food and Beverage Compatibility
Potable Water

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Beige, Hardness Shore D 62, Inside Diameter 8 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 181 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 10 mm, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced, Wall Thickness 1 mm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.