Zoro Homepage

Tubing, Natural, Overall 100 ft L

  • Mfr # NN14X1.5

  • Zoro # G306439136


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
1.5 mm
Color
Beige
Burst Pressure
870 psi
Material
Nylon
Beverage, Food, and Water Compatibility
Potable Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NN14X1.5
Zoro #
G306439136
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1.5 mm
Outside Diameter
14 mm
Bend Radius
2 6/25 in
Overall Length
100 ft
Inside Diameter
11 mm

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Beige, Hardness Shore D 62, Inside Diameter 11 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 218 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 14 mm, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.