Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Natural, Overall 1000 ft L

  • Mfr # E-64-1000

  • Zoro # G606439010


product price: $494.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.062 in
Autoclavable
No
For Location
Indoor
For Environment
Chemical
For Fluid Type
Air, Potable Water, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-64-1000
Zoro #
G606439010
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Outside Diameter
3/8 in
Inside Diameter
1/4 in
Bend Radius
1 1/4 in
Overall Length
1,000 ft

Details

Item
Tubing
Autoclavable
No
For Location
Indoor
For Environment
Chemical
For Fluid Type
Air, Potable Water, Water
Industry Application
Pneumatics
Reinforcement
Not Reinforced
For Potable Water Use
Yes
Color
Beige
Minimum Operating Temperature
-80 Degrees F
Resistance Properties
Crack Resistant
Application
Air, Chemical, Fluid
Flexibility
Flexible
Weight per Foot
0.025 lb/ft
Stripe Color
No Stripe
Flow Application
Beverage Dispensers, Chemical Transfer, Low Pressure Pneumatics, Potable Water
Hardness
Shore D 45
Clarity
Opaque
Tube Form
Coil
Coil Weight
25 lb
Jacket Color
No Jacket
System of Measurement
Inch
Features
Made from 100% Virgin Resin Material
Material
Polyethylene
Maximum Operating Temperature
150 Degrees F
Burst Pressure
500 psi
Maximum Operating Pressure
125 psi @ 150 Degrees F
Standards
ASTM D-1248, ASTM D-1693, CFR21 Part 177 Compliant for Food Contact, FDA, NSF 51, NSF 61
Fitting Compatibility
Compression, Push-to-Connect

Description

Tubing, Application Air, Chemical, Fluid, Color Beige, Hardness Shore D 45, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 125 psi @ 150 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 3/8 in, Overall Length 1,000 ft, Resistance Properties Crack Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.