Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Natural, Overall 25 ft L

  • Mfr # 95U-2-031-025

  • Zoro # G211219915


product price: $31.59
/ea

Key Features

Wall Thickness
0.031 in
Material
Polyurethane
Burst Pressure
750 psi
Color
Beige
Application
Air, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
95U-2-031-025
Zoro #
G211219915
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.031 in
Inside Diameter
1/16 in
Outside Diameter
1/8 in
Overall Length
25 ft

Details

Item
Tubing
Material
Polyurethane
Burst Pressure
750 psi
Color
Beige
Application
Air, Water
Reinforcement
Not Reinforced
Jacket Color
No Jacket
Hardness
Shore A 90 to 95
Flow Application
Low to Medium Pressure Pneumatics where Weld Spatter Resistance is not Required, Pneumatic Controls, Semiconductor Equipment, Vacuum Equipment
Resistance Properties
Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Maximum Operating Temperature
180 Degrees F
Weight per Foot
0.005 lb/ft
Fitting Compatibility
Compression, Push-to-Connect
Food and Beverage Compatibility
Potable Water
Food Application
Beverage
System of Measurement
Inch
Vacuum Rated
Vacuum Rated
For Fluid Type
Air, Water
Maximum Operating Pressure
250 psi @ 180 Degrees F
Autoclavable
No
Flexibility
Flexible
For Location
Indoor, Outdoor
Tube Form
Coil
Stripe Color
No Stripe

Description

Tubing, Application Air, Water, Color Beige, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 1/16 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 250 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 1/8 in, Overall Length 25 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.