Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Natural, Overall 25 ft L

  • Mfr # 95U-2.5-031-025

  • Zoro # G811220151


product price: $32.85
/ea

Key Features

Wall Thickness
0.031 in
Color
Clear
Application
Air, Water
Material
Polyurethane
Burst Pressure
510 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95U-2.5-031-025
Zoro #
G811220151
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.031 in
Outside Diameter
5/32 in
Inside Diameter
3/32 in
Overall Length
25 ft

Details

Color
Clear
Application
Air, Water
Item
Tubing
Material
Polyurethane
Burst Pressure
510 psi
Flow Application
Low to Medium Pressure Pneumatics where Weld Spatter Resistance is not Required, Pneumatic Controls, Semiconductor Equipment, Vacuum Equipment
Hardness
Shore A 90 to 95
Maximum Operating Temperature
180 Degrees F
Autoclavable
No
Weight per Foot
0.006 lb/ft
Resistance Properties
Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Food Application
Beverage
For Fluid Type
Air, Water
System of Measurement
Inch
Fitting Compatibility
Compression, Push-to-Connect
Flexibility
Flexible
Food and Beverage Compatibility
Potable Water
Stripe Color
No Stripe
For Location
Indoor, Outdoor
Jacket Color
No Jacket
Tube Form
Coil
Vacuum Rated
Vacuum Rated
Reinforcement
Not Reinforced
Maximum Operating Pressure
170 psi @ 180 Degrees F

Description

Tubing, Application Air, Water, Color Clear, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 3/32 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 170 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 5/32 in, Overall Length 25 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.