Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Natural, Overall 25 ft L

  • Mfr # E-8X1-025

  • Zoro # G911220280


product price: $34.29
/ea

Key Features

Wall Thickness
1 mm
Color
Beige
Standards
ASTM D-1248, ASTM D-1693, CFR21 Part 177 Compliant for Food Contact, FDA, NSF 51, NSF 61
Weight per Foot
0.014 lb/ft
For Environment
Chemical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-8X1-025
Zoro #
G911220280
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1 mm
Overall Length
25 ft
Inside Diameter
6 mm
Outside Diameter
8 mm
Bend Radius
1 1/2 in

Details

Item
Tubing
Color
Beige
Standards
ASTM D-1248, ASTM D-1693, CFR21 Part 177 Compliant for Food Contact, FDA, NSF 51, NSF 61
Weight per Foot
0.014 lb/ft
For Environment
Chemical
Jacket Color
No Jacket
Application
Air, Chemical, Fluid
Autoclavable
No
Maximum Operating Temperature
150 Degrees F
Maximum Operating Pressure
55 psi @ 150 Degrees F
Features
Made from 100% Virgin Resin Material
Flexibility
Flexible
For Fluid Type
Air, Potable Water, Water
Clarity
Opaque
Minimum Operating Temperature
-80 Degrees F
Fitting Compatibility
Compression, Push-to-Connect
Material
Polyethylene
System of Measurement
Metric
Industry Application
Pneumatics
Reinforcement
Not Reinforced
Hardness
Shore D 45
For Potable Water Use
Yes
Flow Application
Beverage Dispensers, Chemical Transfer, Low Pressure Pneumatics, Potable Water
Tube Form
Coil
Burst Pressure
400 psi
Stripe Color
No Stripe
Resistance Properties
Crack Resistant
For Location
Indoor

Description

Tubing, Application Air, Chemical, Fluid, Color Beige, Hardness Shore D 45, Inside Diameter 6 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 55 psi @ 150 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 8 mm, Overall Length 25 ft, Resistance Properties Crack Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.