Zoro Homepage

Tubing, Natural, Overall 25 ft L

  • Mfr # NN-3-046-025

  • Zoro # G111220097


product price: $41.29
/ea

Key Features

Wall Thickness
0.046 in
Material
Nylon
Burst Pressure
2,000 psi
Color
Beige
Tube Form
Coil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NN-3-046-025
Zoro #
G111220097
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.046 in
Outside Diameter
3/16 in
Bend Radius
11/25 in
Inside Diameter
3/32 in
Overall Length
25 ft

Details

Material
Nylon
Burst Pressure
2,000 psi
Item
Tubing
Color
Beige
Tube Form
Coil
Weight per Foot
0.009 lb/ft
Minimum Operating Temperature
-65 Degrees F
Industry Application
Machine Tools, Pneumatics, Robotics
Petroleum Product Compatibility
Lubricants
For Location
Indoor, Outdoor
Resistance Properties
Abrasion Resistant, Chemical Resistant
Autoclavable
No
For Environment
Chemical
Flexibility
Flexible
Clarity
Opaque
Flow Application
General Pneumatics, Lubrication, Pest Control Lines, Petroleum Based Chemical Transfer
Stripe Color
No Stripe
System of Measurement
Inch
Fitting Compatibility
Compression, Push-to-Connect
Maximum Operating Pressure
500 psi @ 200 Degrees F
Jacket Color
No Jacket
Hardness
Shore D 62
Reinforcement
Not Reinforced
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
For Fluid Type
Chemicals, Hydraulic Fluid, Lubricant, Pesticides, Water
Features
High-Grade Polyamide Resins for Strength and Flexibility
Maximum Operating Temperature
200 Degrees F
Food and Beverage Compatibility
Potable Water

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Beige, Hardness Shore D 62, Inside Diameter 3/32 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 500 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 3/16 in, Overall Length 25 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.