Zoro Homepage

Tubing, Natural, Overall 25 ft L

  • Mfr # NN-4-035-025

  • Zoro # G211220218


product price: $40.19
/ea

Key Features

Wall Thickness
0.035 in
Material
Nylon
Burst Pressure
1,000 psi
Color
Beige
Flow Application
General Pneumatics, Lubrication, Pest Control Lines, Petroleum Based Chemical Transfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NN-4-035-025
Zoro #
G211220218
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.035 in
Inside Diameter
3/16 in
Overall Length
25 ft
Outside Diameter
1/4 in
Bend Radius
22/25 in

Details

Material
Nylon
Item
Tubing
Burst Pressure
1,000 psi
Color
Beige
Flow Application
General Pneumatics, Lubrication, Pest Control Lines, Petroleum Based Chemical Transfer
System of Measurement
Inch
Petroleum Product Compatibility
Lubricants
Features
High-Grade Polyamide Resins for Strength and Flexibility
Resistance Properties
Abrasion Resistant, Chemical Resistant
Maximum Operating Pressure
250 psi @ 200 Degrees F
Maximum Operating Temperature
200 Degrees F
Stripe Color
No Stripe
Minimum Operating Temperature
-65 Degrees F
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
Reinforcement
Not Reinforced
Hardness
Shore D 62
Jacket Color
No Jacket
Food and Beverage Compatibility
Potable Water
Clarity
Opaque
Industry Application
Machine Tools, Pneumatics, Robotics
Fitting Compatibility
Compression, Push-to-Connect
Weight per Foot
0.011 lb/ft
For Fluid Type
Chemicals, Hydraulic Fluid, Lubricant, Pesticides, Water
Autoclavable
No
Flexibility
Flexible
For Location
Indoor, Outdoor
Tube Form
Coil
For Environment
Chemical

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Beige, Hardness Shore D 62, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 250 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1/4 in, Overall Length 25 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.