Zoro Homepage

Tubing, Natural, Overall 25 ft L

  • Mfr # NN-4-040-025

  • Zoro # G511220208


product price: $53.25
/ea

Key Features

Wall Thickness
0.04 in
Material
Nylon
Color
Beige
Burst Pressure
1,250 psi
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NN-4-040-025
Zoro #
G511220208
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.04 in
Inside Diameter
5/32 in
Outside Diameter
1/4 in
Overall Length
25 ft
Bend Radius
22/25 in

Details

Material
Nylon
Color
Beige
Item
Tubing
Burst Pressure
1,250 psi
System of Measurement
Inch
Minimum Operating Temperature
-65 Degrees F
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
Tube Form
Coil
For Location
Indoor, Outdoor
Fitting Compatibility
Compression, Push-to-Connect
Clarity
Opaque
Stripe Color
No Stripe
For Environment
Chemical
Resistance Properties
Abrasion Resistant, Chemical Resistant
Jacket Color
No Jacket
Industry Application
Machine Tools, Pneumatics, Robotics
Autoclavable
No
Petroleum Product Compatibility
Lubricants
Flexibility
Flexible
Features
High-Grade Polyamide Resins for Strength and Flexibility
Maximum Operating Pressure
310 psi @ 200 Degrees F
Hardness
Shore D 62
For Fluid Type
Chemicals, Hydraulic Fluid, Lubricant, Pesticides, Water
Maximum Operating Temperature
200 Degrees F
Food and Beverage Compatibility
Potable Water
Reinforcement
Not Reinforced
Flow Application
General Pneumatics, Lubrication, Pest Control Lines, Petroleum Based Chemical Transfer
Weight per Foot
0.012 lb/ft

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Beige, Hardness Shore D 62, Inside Diameter 5/32 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 310 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1/4 in, Overall Length 25 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.