Zoro Homepage

Tubing, Natural, Overall 25 ft L

  • Mfr # NN-6-050-025

  • Zoro # G411220124


product price: $65.19
/ea

Key Features

Wall Thickness
0.05 in
Burst Pressure
1,000 psi
Color
Beige
Material
Nylon
Minimum Operating Temperature
-65 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NN-6-050-025
Zoro #
G411220124
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.05 in
Overall Length
25 ft
Outside Diameter
3/8 in
Bend Radius
1 13/100 in
Inside Diameter
9/32 in

Details

Burst Pressure
1,000 psi
Color
Beige
Item
Tubing
Material
Nylon
Minimum Operating Temperature
-65 Degrees F
Tube Form
Coil
Resistance Properties
Abrasion Resistant, Chemical Resistant
Hardness
Shore D 62
Petroleum Product Compatibility
Lubricants
Maximum Operating Pressure
250 psi @ 200 Degrees F
System of Measurement
Inch
Autoclavable
No
Maximum Operating Temperature
200 Degrees F
Jacket Color
No Jacket
Stripe Color
No Stripe
Food and Beverage Compatibility
Potable Water
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
Weight per Foot
0.023 lb/ft
Fitting Compatibility
Compression, Push-to-Connect
Clarity
Opaque
Reinforcement
Not Reinforced
Flexibility
Flexible

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Beige, Hardness Shore D 62, Inside Diameter 9/32 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 250 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 3/8 in, Overall Length 25 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.