Zoro Homepage

Tubing, Natural, Overall 25 ft L

  • Mfr # NN-8-062-025

  • Zoro # G111220073


product price: $98.89
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.062 in
Material
Nylon
Burst Pressure
1,000 psi
Color
Beige
Inside Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NN-8-062-025
Zoro #
G111220073
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Inside Diameter
3/8 in
Outside Diameter
1/2 in
Bend Radius
1 1/4 in
Overall Length
25 ft

Details

Material
Nylon
Burst Pressure
1,000 psi
Color
Beige
Item
Tubing
Autoclavable
No
For Fluid Type
Chemicals, Hydraulic Fluid, Lubricant, Pesticides, Water
Industry Application
Machine Tools, Pneumatics, Robotics
Stripe Color
No Stripe
System of Measurement
Inch
For Location
Indoor, Outdoor
Weight per Foot
0.039 lb/ft
Fitting Compatibility
Compression, Push-to-Connect
Flexibility
Flexible
Tube Form
Coil
Hardness
Shore D 62
Maximum Operating Temperature
200 Degrees F
Flow Application
General Pneumatics, Lubrication, Pest Control Lines, Petroleum Based Chemical Transfer
Clarity
Opaque
Jacket Color
No Jacket
Minimum Operating Temperature
-65 Degrees F
Maximum Operating Pressure
250 psi @ 200 Degrees F
For Environment
Chemical
Food and Beverage Compatibility
Potable Water
Features
High-Grade Polyamide Resins for Strength and Flexibility
Reinforcement
Not Reinforced
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
Petroleum Product Compatibility
Lubricants
Resistance Properties
Abrasion Resistant, Chemical Resistant

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Beige, Hardness Shore D 62, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 250 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1/2 in, Overall Length 25 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.